MVTR-100-1
Description
MVTR-100-1 TRACK ROLLER ; V-GROOVED TYPE 3.937
Part # MVTR-100-1
BDI # 22972088
Features
Roller Width - Inch:
1.925
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MVTRY-100
Description
MVTRY-100 TRACK ROLLER ; YOKE V-GROOVED TYPE 3.937
Part # MVTRY-100
BDI # 22972120
Features
Roller Width - Inch:
2.126
Roller Width - Millimeter:
54
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
MCVTR-100
Description
MCVTR-100 V-GRVD TRACK ROLLER ASSY ; 100MM DIA STD CONC W/R-CUBED TECHNOLOGY
Part # MCVTR-100
BDI # 24860185
Features
Roller Width - Inch:
1.925
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTR-100-1
Description
MCVTR-100-1 V-GRVD TRACK ROLLER ASSY ; 100MM DIA STD CONC W/R-CUBED TECHNOLOGY
Part # MCVTR-100-1
BDI # 24860189
Features
Roller Width - Inch:
1.925
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTRE-100-1
Description
MCVTRE-100-1 V-GRVD TRACK ROLLER ASSY ; 100MM DIA STD ECC W/R-CUBED TECHNOLOGY
Part # MCVTRE-100-1
BDI # 24860224
Features
Roller Width - Inch:
1.925
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material