Page 1 of 17

Next

Compare
FTR-4.00

COMPARE

FTR-4.00

Description
FTR-4.00 FLANGED TRACK ROLLER ; STUD STYLE 4" DIA

PCI

Part # FTR-4.00

BDI # 21574197

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
PTR-4.00A

COMPARE

PTR-4.00A

Description
PTR-4.00A TRACK ROLLER ; PLAIN TYPE BALL BEARING

PCI

Part # PTR-4.00A

BDI # 22972738

Features

Roller Width - Inch: 1.94
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CDCE-4.00

COMPARE

CDCE-4.00

Description
CDCE-4.00 DCB ROLLER ; CROWNED ECCENTRIC TYPE

PCI

Part # CDCE-4.00

BDI # 22969456

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIR-5.00E-1

COMPARE

CIR-5.00E-1

Description
CIR-5.00E-1 CHANNEL AND I-BEAM ROLLER

PCI

Part # CIR-5.00E-1

BDI # 22969554

Features

Roller Width - Inch: 1.94
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIR-5.00E-1-SS

COMPARE

CIR-5.00E-1-SS

Description
CIR-5.00E-1-SS CHANNEL AND I-BEAM ROLLER ; STAINLESS STEEL W/ CS INTERNALS

PCI

Part # CIR-5.00E-1-SS

BDI # 22969556

Features

Roller Width - Inch: 1.94
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY