MPTRE-90
Description
MPTRE-90 TRACK ROLLER ; METRIC PLAIN TYPE ECCENTRIC 3.5433
Part # MPTRE-90
BDI # 22972054
Features
Roller Width - Inch:
1.984
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTRE-62
Description
MCVTRE-62 V-GRVD TRACK ROLLER ASSY ; 62MM DIA STD ECC W/R-CUBED TECHNOLOGY
Part # MCVTRE-62
BDI # 24860244
Features
Roller Width - Inch:
1.689
Thread Size:
M24 X 3
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MVTRY-62-1
Description
MVTRY-62-1 TRACK ROLLER ; YOKE V-GROOVED TYPE 2.4409
Part # MVTRY-62-1
BDI # 22972136
Features
Roller Width - Inch:
1.496
Roller Width - Millimeter:
38
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 9500RPM Speed
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
2.047
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MFTRY-90
Description
MFTRY-90 TRACK ROLLER ; FLANGED YOKE TYPE 3.5433
Part # MFTRY-90
BDI # 22971984
Features
Roller Width - Inch:
2.126
Roller Width - Millimeter:
54
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row