CVTRE-2.50-R
Description
CVTRE-2.50-R V-GRVD TRACK ROLLER ASSY ; 2.5" DIAX0.75" STDX1.13" ECC W/R-CB TCH
Part # CVTRE-2.50-R
BDI # 24859938
Features
Roller Width - Inch:
1.13
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CTR-1.75-SS
Description
CTR-1.75-SS TRACK ROLLER ; STAINLESS STEEL
Part # CTR-1.75-SS
BDI # 22969848
Features
Roller Width - Inch:
1.13
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
PXRE-1.125-SS
Description
PXRE-1.125-SS ROLLER ASSEMBLY ; 1.125" RLR DIA 316SS PLN STD ECC
Part # PXRE-1.125-SS
BDI # 24859154
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
Features
Roller Width - Inch:
0.88
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
NCXRE-1.75
Description
NCXRE-1.75 XR ROLLER ; NON-METALLIC CROWNED ECCENTRIC BB
Part # NCXRE-1.75
BDI # 22972216
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material