Page 1 of 78

Next

Compare
VTR-1.50-HT

COMPARE

VTR-1.50-HT

Description
VTR-1.50-HT TRACK ROLLER ; V-GROOVED TYPE HIGH TEMPERATURE

PCI

Part # VTR-1.50-HT

BDI # 22974926

Features

Roller Width - Inch: 0.751
Thread Size: 7/16-20
Stud Diameter - Inch: 0.437
Stud Diameter - Millimeter: 11.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
VTR-3.50E-R

COMPARE

VTR-3.50E-R

Description
VTR-3.50E-R TRACK ROLLER ; V-GROOVED EXTRA CAPACITY REGREASABLE

PCI

Part # VTR-3.50E-R

BDI # 22974950

Features

Roller Width - Inch: 1.65
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
VTRE-2.50-HT

COMPARE

VTRE-2.50-HT

Description
VTRE-2.50-HT TRACK ROLLER ; V-GROOVED ECCENTRIC HIGH TEMPERATURE

PCI

Part # VTRE-2.50-HT

BDI # 22974998

Features

Roller Width - Inch: 1.13
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
FTR-1.50

COMPARE

FTR-1.50

Description
FTR-1.50 TRACK ROLLER ; 1.5" OD 5/8" STD DIA CONCENTRIC

PCI

Part # FTR-1.50

BDI # 21454204

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
FTR-1.125-R

COMPARE

FTR-1.125-R

Description
FTR-1.125-R TRACK ROLLER ; FLANGED TYPE REGREASABLE

PCI

Part # FTR-1.125-R

BDI # 22970674

Features

Roller Width - Inch: 0.751
Thread Size: 7/16-20
Stud Diameter - Inch: 0.437
Stud Diameter - Millimeter: 11.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Roller Diameter - Inch: 1.125
Other Features: Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY