6801-2RSUJ
Description
PER.6801-2RSUJ RADIAL BALL BEARING ; 12MM IDX21MM ODX5MM WD
Part # PER.6801-2RSUJ
BDI # 22249944
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6200-ZZDC3V2
Description
6200-ZZD-C3 RADIAL BALL BEARING ; POR NON RETURNABLE 10MMX30MMX9MM 2 SHLD
Part # 6200-ZZD-C3
BDI # 22250324
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No