6203-ZZD12C3V2
Description
PER.6203-ZZD12C3V2 BALL BEARING ; 17MM IDX40MM ODX12MM W
Part # PER.6203-ZZD12C3V2
BDI # 22251665
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
UCFT210
Description
PER.UCFT210 FLANGE BLOCK BRG UNIT ; 2BOLT SET SCREW LOCKING
Part # PER.UCFT210
BDI # 22259510
6205-2RLD16C3V2
Description
PER.6205-2RLD16C3V2 DEEP GROOVE BALL BRG ; 25.4MM IDX52MM ODX15MM W
Part # PER.6205-2RLD16C3V2
BDI # 22251549
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No