UCFB204-12-A
Description
PER.UCFB204-12-A FLANGE BRKT UNIT ; 3/4" DIA 3BOLT CAST IRON
Part # PER.UCFB204-12-A
BDI # 18180590
FH205-16
Description
PER.FH205-16 INSERT BEARING ; ECCENTRIC LOCKING COLLAR
Part # PER.FH205-16
BDI # 21453989
1616-ZZD
Description
PER.1616-ZZD DEEP GRV BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR
Part # PER.1616-ZZD
BDI # 21538649
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
HCFS208-24
Description
PER.HCFS208-24 FLANGE BLOCK BEARING UNIT ; ECCENTRIC LOCKING COLLAR
Part # PER.HCFS208-24
BDI # 21849134
6900-2RSUV2
Description
PER.6900-2RSUV2 DEEP GROOVE BALL BRG ; 10MM BORE 22MM OD 6MM W
Part # PER.6900-2RSUV2
BDI # 21538652
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No