1616-ZZD
Description
PER.1616-ZZD DEEP GRV BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR
Part # PER.1616-ZZD
BDI # 21538649
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6900-2RSUV2
Description
PER.6900-2RSUV2 DEEP GROOVE BALL BRG ; 10MM BORE 22MM OD 6MM W
Part # PER.6900-2RSUV2
BDI # 21538652
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6005-2RLDC3V2
Description
PER.6005-2RLDC3V2 RADIAL BALL BEARING ; 25MMX47MMX12MM 2 SEAL
Part # PER.6005-2RLDC3V2
BDI # 21453805
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No