6205-ZZDC3V2
Description
PER.6205-ZZDC3V2 DEEP GROOVE BALL BRG ; 25MM SHAFT 52MM OD 15MM W
Part # PER.6205-ZZDC3V2
BDI # 21453983
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6902-ZZU
Description
PER.6902-ZZU RADIAL BALL BEARING ; 15MMX28MMX7MM 2 SHLD
Part # PER.6902-ZZU
BDI # 22250008
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
626-ZZPC3V2
Description
PER.626-ZZPC3V2 DEEP GROOVE BALL BRG ; 6MM IDX19MM ODX6MM W
Part # PER.626-ZZPC3V2
BDI # 22251391
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1607-ZZU
Description
PER.1607-ZZU RADIAL BALL BEARING ; 7/16"X29/32"X5/16" 2 SHLD
Part # PER.1607-ZZU
BDI # 22257264
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263947
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
625-ZZUC3
Description
625-ZZUC3 DEEP GROOVE BALL BRG ; 5MMX16MMX5MM 2 SHLD
Part # PER.625-ZZUC3
BDI # 22251367
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No