6210-ZZDNRC3
Description
PER.6210-ZZDNRC3 RADIAL BALL BEARING ; 50MMX90MMX20MM 2 SHLD
Part # PER.6210-ZZDNRC3
BDI # 22251719
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
1604-ZZUNR
Description
PER.1604-ZZUNR RADIAL BALL BEARING ; 3/8"X7/8"X9/32" 2 SHLD
Part # PER.1604-ZZUNR
BDI # 22257240
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6201-ZZDNRV2
Description
PER.6201-ZZDNRV2 RADIAL BALL BEARING ; 12MM IDX32MM ODX10MM W
Part # PER.6201-ZZDNRV2
BDI # 22251743
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6208-ZZD-NR-C3
Description
PER.6208-ZZDNRC3 RADIAL BALL BEARING ; 40MMX80MMX18MM 2 SHLD
Part # PER.6208-ZZDNRC3
BDI # 22252261
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6205-ZZDNRC3
Description
PER.6205-ZZDNRC3 DEEP GROOVE BALL BRG ; 25MM IDX52MM ODX15MM W
Part # PER.6205-ZZDNRC3
BDI # 22251583
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes