6314-ZZDC3V2
Description
PER.6314-ZZDC3V2 RADIAL BALL BEARING ; 70MM IDX150MM ODX35MM W
Part # PER.6314-ZZDC3V2
BDI # 22253911
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6315-ZZDC3V2
Description
PER.6315-ZZDC3V2 RADIAL BALL BEARING ; 75MMX160MMX37MM 2 SHLD
Part # PER.6315-ZZDC3V2
BDI # 22253925
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6314-ZZD-NR-C3
Description
6314-ZZD-NR-C3 RADIAL BALL BEARING ; 70MM ID X 150MM OD X 35MM WID 2 SHIELD
Part # 6314-ZZD-NR-C3
BDI # 22256360
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6219-ZZDC3V2
Description
6219-ZZD-C3 RADIAL BALL BEARING ; POR NON RETURNABLE 95MMX170MMX32MM
Part # 6219-ZZD-C3
BDI # 22252311
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6219-ZZD-NR
Description
6219-ZZD-NR RADIAL BALL BEARING ; 95MM ID X 170MM OD X 32MM WID 2 SHIELD
Part # 6219-ZZD-NR
BDI # 22256246
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes