6222-ZZD-NR
Description
6222-ZZD-NR RADIAL BALL BEARING ; 110MM ID X 200MM OD X 38MM WID 2 SHIELD
Part # 6222-ZZD-NR
BDI # 22256276
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6319-ZZDC3V2
Description
6319-ZZD-C3 RADIAL BALL BEARING ; POR NON RETURNABLE 95MMX200MMX45MM
Part # 6319-ZZD-C3
BDI # 22253965
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6026-ZZD
Description
6026-ZZD RADIAL BALL BEARING ; 130MM ID X 200MM OD X 33MM WID 2 SHIELD
Part # 6026-ZZD
BDI # 22256646
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6026-ZZD-NR
Description
6026-ZZD-NR RADIAL BALL BEARING ; 130MM ID X 200MM OD X 33MM WID 2 SHIELD
Part # 6026-ZZD-NR
BDI # 22256648
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes