6210-ZZDNRC3
Description
PER.6210-ZZDNRC3 RADIAL BALL BEARING ; 50MMX90MMX20MM 2 SHLD
Part # PER.6210-ZZDNRC3
BDI # 22251719
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6208-ZZD-NR-C3
Description
PER.6208-ZZDNRC3 RADIAL BALL BEARING ; 40MMX80MMX18MM 2 SHLD
Part # PER.6208-ZZDNRC3
BDI # 22252261
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6012-ZZDC3V2
Description
PER.6012-ZZDC3V2 RADIAL BALL BEARING ; 60MM IDX95MM ODX18MM W
Part # PER.6012-ZZDC3V2
BDI # 22250292
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6208-ZZDV2
Description
PER.6208-ZZDV2 RADIAL BALL BEARING ; 40MMX80MMX18MM 2 SHLD
Part # PER.6208-ZZDV2
BDI # 22252255
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6307-ZZDV2
Description
PER.6307-ZZDV2 RADIAL BALL BEARING ; 35MM IDX80MM ODX21MM W
Part # PER.6307-ZZDV2
BDI # 22249862
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No