FHBR205-16
Description
PER.FHBR205-16 CARTRIDGE BRG UNIT ; 1" NORMAL DUTY
Part # PER.FHBR205-16
BDI # 21538656
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.456
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Spherical OD
Housing Style:
Cartridge Unit
Housing Material:
Rubber Interliner Stamped Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
FHRRCR205-16-A
Description
RCR-16L BALL BEARING CARTRIDGE UNIT ; POR NON RETURNABLE 1" IDX2-1/4" ODX25/32
Part # RCR-16L
BDI # 21453910
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Narrow Inner Ring
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
S5PPG2-E2-A
Description
PER.S5PPG2-E2-A COLLAR BALL BRG ; 0.5"X1.125"X0.3125"
Part # PER.S5PPG2-E2-A
BDI # 21453919
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
7.95
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length Thru Bore - Millimeter:
15.875
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
FHR6004-12
Description
PER.FHR6004-12 INSERT BEARING ; ECCENTRIC LOCKING COLLAR
Part # PER.FHR6004-12
BDI # 20217687
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.638
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
7.137
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
14.3
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar