UCFC208-24-D
Description
PER.UCFC208-24-D FLANGE CARTRIDGE UNIT ; 1-1/2" DIA 4BOLT CI
Part # PER.UCFC208-24-D
BDI # 21453943
Features
Cartridge Pilot Diameter - Inch:
3.937
Cartridge Pilot Diameter - Millimeter:
100
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
PER.UCF207-23-A
Description
PER.UCF207-23-A ; 4BOLT SET SCREW LOCKING
Part # UCF207-23
BDI # 21453939
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4
UCP204-A
Description
PER.UCP204-A PILLOW BLOCK BRG UNIT ; SET SCREW LOCKING
Part # PER.UCP204-A
BDI # 21854816
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
UCFBF204-12
Description
PER.UCFBF204-12 FLANGE BRKT UNIT ; 3/4" DIA 3BOLT CAST IRON
Part # PER.UCFBF204-12
BDI # 18180591
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UCP208
Description
PER.UCP208 PILLOW BLOCK BRG UNIT ; SET SCREW LOCKING
Part # PER.UCP208
BDI # 22289538
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2