E17MDNS31000GC
Description
E17MDNS31000GC WORM GEAR SPEED REDUCER ; E17MDNS 60 R 56C
Part # E17MDNS31000GC
BDI # 979436
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5