E26MDNS41000DN
Description
E26MDNS41000DN WORM GEAR SPEED REDUCER ; E26MDNS 20 L 56C
Part # E26MDNS41000DN
BDI # 979787
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
E30MDSS52200FA
Description
E30MDSS52200FA WORM GEAR SPEED REDUCER ; POR E30MDSS 40 DLR 140TC 1.25
Part # E30MDSS52200FA
BDI # 977622
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.19
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Worm on Top
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E20MDTS146X0DN
Description
E20MDTS146X0DN GEARBOX ; LH 20:1 RATIO
Part # E20MDTS146X0DN
BDI # 25122324