E13MDNS41000BT
Description
E13MDNS41000BT WORM GEAR SPEED REDUCER ; E13MDNS 10 L 56C
Part # E13MDNS41000BT
BDI # 973702
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.46
E43MDNS42000BT
Description
E43MDNS42000BT WORM GEAR SPEED REDUCER ; E43MDNS 10 L 140TC
Part # E43MDNS42000BT
BDI # 979024
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.91
E26MDNS43000BT
Description
E26MDNS43000BT WORM GEAR SPEED REDUCER ; E26MDNS 10 L 180TC
Part # E26MDNS43000BT
BDI # 976773
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
E17MDNM41000BT
Description
E17MDNM41000BT WORM GEAR SPEED REDUCER ; E17MDNM 7.5 L 56C
Part # E17MDNM41000BT
BDI # 980344
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Washdown Duty | Stainless Steel Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E30MDNS42000BT
Description
E30MDNS42000BT WORM GEAR SPEED REDUCER ; E30MDNS 10 L 140TC
Part # E30MDNS42000BT
BDI # 977601
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.19