25A24H
Description
25A24H ROLLER CHAIN SPROCKET ; 24HT 2.049" OD 3/8" BORE 1/4" PITCH
Part # 25A24H
BDI # 742494
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore
25A19H
Description
25A19H ROLLER CHAIN SPROCKET ; 19HT 1.648" OD 1/4" BORE 1/4" PITCH
Part # 25A19H
BDI # 742489
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore
25A20H
Description
25A20H ROLLER CHAIN SPROCKET ; 20HT 1.729" OD 1/4" BORE 1/4" PITCH
Part # 25A20H
BDI # 742490
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
25A21H
Description
25A21H ROLLER CHAIN SPROCKET ; 21HT 1.809" OD 3/8" BORE 1/4" PITCH
Part # 25A21H
BDI # 742491
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.809
Pitch Diameter - Millimeter:
42.621
Mounting Method:
Rough Bore
25A23H
Description
25A23H ROLLER CHAIN SPROCKET ; 23HT 1.969" OD 3/8" BORE 1/4" PITCH
Part # 25A23H
BDI # 742493
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore