60BS10H-7/8
Description
60BS10H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 10T 2.510" OD 7/8" BORE
Part # 60BS10H-7/8
BDI # 746670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
60QD16-SH
Description
60QD16-SH ROLLER CHAIN SPROCKET ; 3/4" PITCH 16T 4.22" OD SH BUSHING
Part # 60QD16-SH
BDI # 747025
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
60QD15-SH
Description
60QD15-SH ROLLER CHAIN SPROCKET ; 3/4" PITCH 15T 3.98" OD SH BUSHING
Part # 60QD15-SH
BDI # 747024
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
60BS48-1-3/16
Description
60BS48-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 48T 11.890" OD 1-3/16" BORE
Part # 60BS48-1-3/16
BDI # 746851
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60BS48-1-7/16
Description
60BS48-1-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 48T 11.890" OD 1-7/16" BORE
Part # 60BS48-1-7/16
BDI # 746855
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore