6B136SF
Description
6B136SF V-BELT PULLEY ; 13.95" OD 6 GROOVE SF BUSHING CAST IRON
Part # 6B136SF
BDI # 746400
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588683
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
6B124SF
Description
6B124SF V-BELT PULLEY ; 12.75" OD 6 GROOVE SF BUSHING CAST IRON
Part # 6B124SF
BDI # 746399
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588682
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
6B110SF
Description
6B110SF V-BELT PULLEY ; 11.35" OD 6 GROOVE SF BUSHING CAST IRON
Part # 6B110SF
BDI # 746398
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588681
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
6B184SF
Description
6B184SF V-BELT PULLEY ; 18.75" OD 6 GROOVE SF BUSHING CAST IRON
Part # 6B184SF
BDI # 746403
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588686
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
6B38SD
Description
6B38SD V-BELT PULLEY ; 4.15" OD 6 GROOVE SD BUSHING CAST IRON
Part # 6B38SD
BDI # 746409
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588692
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
6