80BS13H-1-1/8
Description
80BS13H-1-1/8 ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.66" OD 1-1/8" BORE
Part # 80BS13H-1-1/8
BDI # 747587
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80BS13H-1-1/4
Description
80BS13H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.66" OD 1-1/4" BORE
Part # 80BS13H-1-1/4
BDI # 747586
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80TL13-1615
Description
80TL13-1615 ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.65" 1615 BUSHING
Part # 80TL13-1615
BDI # 748063
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
60BS13H-3/4
Description
60BS13H-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 13T 3.490" OD 3/4" BORE
Part # 60BS13H-3/4
BDI # 746691
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
80BS13H-1-3/4
Description
80BS13H-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.66" OD 1-3/4" BORE
Part # 80BS13H-1-3/4
BDI # 747590
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore