100A19H
Description
100A19H ROLLER CHAIN SPROCKET ; 19HT 8.240" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A19H
BDI # 740523
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
80QD19-SK
Description
80QD19-SK ROLLER CHAIN SPROCKET ; 1" PITCH 19T 6.59" SK BUSHING
Part # 80QD19-SK
BDI # 747979
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
80BS19H-1-7/16
Description
80BS19H-1-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 19T 6.59" OD 1-7/16" BORE
Part # 80BS19H-1-7/16
BDI # 747664
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
35TL19-1008
Description
35TL19-1008 ROLLER CHAIN SPROCKET ; 3/8" PITCH 19T 2.4" OD 1008 BUSHING
Part # 35TL19-1008
BDI # 743760
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
50BS19H-5/8
Description
50BS19H-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 19T 4.120" OD 5/8" BORE
Part # 50BS19H-5/8
BDI # 745746
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore