50TL27-2012
Description
50TL27-2012 ROLLER CHAIN SPROCKET ; 5/8" PITCH 27T 5.7" OD 2012 BUSHING
Part # 50TL27-2012
BDI # 746136
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
35QD27-JA
Description
35QD27-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 27T 3.430" JA BUSHING
Part # 35QD27-JA
BDI # 743718
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Bushed
80TL27-2517
Description
80TL27-2517 ROLLER CHAIN SPROCKET ; 1" PITCH 27T 9.16" 2517 BUSHING
Part # 80TL27-2517
BDI # 748077
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
60B27H
Description
60B27H ROLLER CHAIN SPROCKET ; 27HT 6.870" OD 3/4" BORE 3/4" PITCH
Part # 60B27H
BDI # 746937
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore
40QD27-SH
Description
40QD27-SH ROLLER CHAIN SPROCKET ; 1/2" PITCH 27T 4.58" SH BUSHING
Part # 40QD27-SH
BDI # 744834
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Bushed