60B27H
Description
60B27H ROLLER CHAIN SPROCKET ; 27HT 6.870" OD 3/4" BORE 3/4" PITCH
Part # 60B27H
BDI # 746937
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore