80B26H
Description
80B26H ROLLER CHAIN SPROCKET ; 26HT 8.840" OD 1 1/4" BORE 1" PITCH
Part # 80B26H
BDI # 747928
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
40A36H
Description
40A36H ROLLER CHAIN SPROCKET ; 36HT 6.020" OD 19/32" BORE 1/2" PITCH
Part # 40A36H
BDI # 744380
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40B14H
Description
40B14H ROLLER CHAIN SPROCKET ; 14HT 2.490" OD 1/2" BORE 1/2" PITCH
Part # 40B14H
BDI # 744733
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
60A36H
Description
60A36H ROLLER CHAIN SPROCKET ; 36HT 9.020" OD 15/16" BORE 3/4" PITCH
Part # 60A36H
BDI # 746629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
60A30H
Description
60A30H ROLLER CHAIN SPROCKET ; 30HT 7.590" OD 23/32" BORE 3/4" PITCH
Part # 60A30H
BDI # 746623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore