80B26H
Description
80B26H ROLLER CHAIN SPROCKET ; 26HT 8.840" OD 1 1/4" BORE 1" PITCH
Part # 80B26H
BDI # 747928
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore