3B70SK
Description
3B70SK V-BELT PULLEY ; 7.35" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B70SK
BDI # 742990
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588043
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3B136SK
Description
3B136SK V-BELT PULLEY ; 13.95" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B136SK
BDI # 742963
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588020
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3B80SK
Description
3B80SK V-BELT PULLEY ; 8.35" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B80SK
BDI # 742992
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588045
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3TB110-Q1
Description
3TB110-Q1 V-BELT PULLEY ; 11.35" 3 GROOVE CAST IRON TAPER BUSHING
Part # 3TB110-Q1
BDI # 742683
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
587244
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
3C50SD
Description
3C50SD V-BELT PULLEY ; 5.40" OD 3 GROOVE D BUSHING CAST IRON
Part # 3C50SD
BDI # 743009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588061
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
3