35B23H
Description
35B23H ROLLER CHAIN SPROCKET ; 23HT 2.950" OD 1/2" BORE 3/8" PITCH
Part # 35B23H
BDI # 743683
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
40BS23H-1-7/16
Description
40BS23H-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 23T 3.940" OD 1-7/16" BORE
Part # 40BS23H-1-7/16
BDI # 744564
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
80BS23H-1-1/4
Description
80BS23H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 23T 7.88" OD 1-1/4
Part # 80BS23H-1-1/4
BDI # 747706
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
60A23H
Description
60A23H ROLLER CHAIN SPROCKET ; 23HT 5.910" OD 3/4" BORE 3/4" PITCH
Part # 60A23H
BDI # 746616
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
40BS23H-1-1/2
Description
40BS23H-1-1/2 ROLLER CHAIN SPROCKET ; 23T 3.940" OD 1-1/2" BORE 1/2" PITCH
Part # 40BS23H-1-1/2
BDI # 744559
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore