33V300SH
Description
33V300SH V-BELT PULLEY ; 3.00" OD 3 GROOVE CAST IRON SH BUSHING
Part # 33V300SH
BDI # 743422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588105
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
5TB300-Q2
Description
5TB300-Q2 V-BELT PULLEY ; 30.35" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB300-Q2
BDI # 745378
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
588572
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
3B300SF
Description
3B300SF V-BELT PULLEY ; 30.35" OD 3 GROOVE SF BUSHING CAST IRON
Part # 3B300SF
BDI # 742969
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588025
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3
6C300J
Description
6C300J V-BELT PULLEY ; 30.40" OD 6 GROOVE J BUSHING CAST IRON
Part # 6C300J
BDI # 746442
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588723
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
6
2C300F
Description
2C300F V-BELT PULLEY ; 30.40" OD 2 GROOVE F BUSHING CAST IRON
Part # 2C300F
BDI # 741920
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587933
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
2