B4-CIRW-30SB
Description
B4-CIRW-30SB CHANNEL MOUNT IDLER ; 30IN BLT 4IN DIA RETURN CEMA B
Part # B4-CIRW-30SB
BDI # 23037249
Features
Roller Width - Inch:
32.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C4-CIRW-30SB
Description
C4-CIRW-30SB RETURN IDLER ; CI WEB MOUNT 30" BELT W 4" RLR
Part # C4-CIRW-30SB
BDI # 23176967
Features
Roller Width - Inch:
32.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount