C6-15IVR-24SB-4
Description
C6-15IVR-24SB-4 V-RETURN IDLER ; 24" BELT W 6" RLR 15DEG
Part # C6-15IVR-24SB-4
BDI # 23145766
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
D6-15IVR-24SB-4
Description
D6-15IVR-24SB-4 V-RETURN IDLER ; 24" BELT W 6" RLR 15DEG
Part # D6-15IVR-24SB-4
BDI # 23157021
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount