Page 1 of 6

Next

Compare
C6-10VRI-24SB-7

COMPARE

C6-10VRI-24SB-7

Description
C6-10VRI-24SB-7 V-RETURN IMPACT IDLER ; 24" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # C6-10VRI-24SB-7

BDI # 23140305

Features

Roller Width - Inch: 13.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-10VRI-24SB-4

COMPARE

D6-10VRI-24SB-4

Description
D6-10VRI-24SB-4 V-RETURN IMPACT IDLER ; 24" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-24SB-4

BDI # 23157733

Features

Roller Width - Inch: 13.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-10VRI-24SB-7

COMPARE

D6-10VRI-24SB-7

Description
D6-10VRI-24SB-7 V-RETURN IMPACT IDLER ; 24" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-24SB-7

BDI # 23157737

Features

Roller Width - Inch: 13.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-15IVR-30SB-4

COMPARE

C6-15IVR-30SB-4

Description
C6-15IVR-30SB-4 V-RETURN IDLER ; 30" BELT W 6" RLR 15DEG

PRECISION PULLEY

Part # C6-15IVR-30SB-4

BDI # 23145770

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 15 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: IVR Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-10VR-24SB-7

COMPARE

D5-10VR-24SB-7

Description
D5-10VR-24SB-7 V-RETURN IDLER ; 24" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # D5-10VR-24SB-7

BDI # 23144922

Features

Roller Width - Inch: 13.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY