Page 1 of 10

Next

Compare
B4-20TE-42SB

COMPARE

B4-20TE-42SB

Description
B4-20TE-42SB TROUGHING IDLER ; 42" BELT W 4" RLR 20DEG CEMA B

PRECISION PULLEY

Part # B4-20TE-42SB

BDI # 23176486

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-TE-42SB

COMPARE

C4-TE-42SB

Description
C4-TE-42SB TROUGHING IDLER ROLLER ; 42" BELT W 4" RLR

PRECISION PULLEY

Part # C4-TE-42SB

BDI # 23140416

Features

Roller Width - Inch: 15.438
Roller Width - Millimeter: 392.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-35TU-30SB

COMPARE

B4-35TU-30SB

Description
B4-35TU-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 4" RLR DIA TU 35 DEG CEMA B

PRECISION PULLEY

Part # B4-35TU-30SB

BDI # 21455493

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting | 8-15/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-35TE-42SBWB

COMPARE

C4-35TE-42SBWB

Description
C4-35TE-42SBWB TROUGHING IDLER ; 42" BELT W 4" RLR 35DEG CEMA C WIDE BASE

PRECISION PULLEY

Part # C4-35TE-42SBWB

BDI # 23179574

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-35TE-42SB

COMPARE

C4-35TE-42SB

Description
C4-35TE-42SB TROUGHING IDLER ; 42" BELT W 4" RLR 35DEG CEMA C

PRECISION PULLEY

Part # C4-35TE-42SB

BDI # 23179572

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY