C4-CIFL-36SB
Description
C4-CIFL-36SB FLAT CARRIER ROLLER ; CI 36" BELT W 4" RLR
Part # C4-CIFL-36SB
BDI # 23176788
Features
Roller Width - Inch:
38.5
Roller Width - Millimeter:
977.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
C4-GMFL-39.00
Description
C4-GMFL-39.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # C4-GMFL-39.00
BDI # 23147697
Features
Roller Width - Inch:
39
Roller Width - Millimeter:
990.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
B4-CIRI-36SB
Description
B4-CIRI-36SB IMPACT RETURN IDLER ROLLER ; 36" BELT W 4" RLR
Part # B4-CIRI-36SB
BDI # 23179252
Features
Roller Width - Inch:
37.375
Roller Width - Millimeter:
949.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
C4-RRD-30SB
Description
C4-RRD-30SB RETURN IDLER ; RBR DISC 4" RLR 30" BELT W
Part # C4-RRD-30SB
BDI # 23179706
Features
Roller Width - Inch:
32.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-RRD-36SB-1
Description
C4-RRD-36SB-1 RETURN IDLER ; RBR DISC 4" RLR 36" BELT W 1-1/2"
Part # C4-RRD-36SB-1
BDI # 23179712
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount