D6-HSTEI-6.50
Description
D6-HSTEI-6.50 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT
Part # D6-HSTEI-6.50
BDI # 23159787
Features
Roller Width - Inch:
6.5
Roller Width - Millimeter:
165.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-20TESA-18SBWB
Description
C6-20TESA-18SBWB TROUGHING IDLER ; SA 18" BELT W 6" RLR 20DEG WIDE BASE
Part # C620TESA18SBWB
BDI # 23147246
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount
HC6-20TE-18SB
Description
HC6-20TE-18SB TROUGHING IDLER ; 18" BELT W 6" RLR 20DEG CEMA C
Part # HC6-20TE-18SB
BDI # 23173019
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount
C6-35TE-18SB
Description
C6-35TE-18SB TROUGHING IDLER ; 18" BELT W 6" RLR 35DEG CEMA C
Part # C6-35TE-18SB
BDI # 23143456
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HC6-FMTE-6.69
Description
HC6-FMTE-6.69 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HC6-FMTE-6.69
BDI # 23169005
Features
Roller Width - Inch:
6.69
Roller Width - Millimeter:
169.926
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
457.2
Product Name:
Roller