SAD6TE48SB-6PL4
Description
SAD6TE48SB-6PL4 TROUGHING SMART ROLLER ; 48" BELT W 6" RLR
Part # SAD6TE48SB-6PL4
BDI # 23146477
Features
Roller Width - Inch:
17.625
Roller Width - Millimeter:
447.675
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1219.2
Product Name:
Roller
SAD6TE54SB-1PL4
Description
SAD6TE54SB-1PL4 TROUGHING SMART ROLLER ; 54" BELT W 6" RLR
Part # SAD6TE54SB-1PL4
BDI # 23146485
Features
Roller Width - Inch:
19.75
Roller Width - Millimeter:
501.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1371.6
Product Name:
Roller
SAD6TE48SB-2PL4
Description
SAD6TE48SB-2PL4 TROUGHING SMART ROLLER ; 48" BELT W 6" RLR
Part # SAD6TE48SB-2PL4
BDI # 23146469
Features
Roller Width - Inch:
17.625
Roller Width - Millimeter:
447.675
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1219.2
Product Name:
Roller
SAD6TE48SB-1PL4
Description
SAD6TE48SB-1PL4 TROUGHING SMART ROLLER ; 48" BELT W 6" RLR
Part # SAD6TE48SB-1PL4
BDI # 23146461
Features
Roller Width - Inch:
17.625
Roller Width - Millimeter:
447.675
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1219.2
Product Name:
Roller
SAD6TE54SB-2PL4
Description
SAD6TE54SB-2PL4 TROUGHING SMART ROLLER ; 54" BELT W 6" RLR
Part # SAD6TE54SB-2PL4
BDI # 23146493
Features
Roller Width - Inch:
19.75
Roller Width - Millimeter:
501.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1371.6
Product Name:
Roller