E7P-35TEIR-54SBWB
Description
E7P-35TEIR-54SBWB IMPACT TROUGHING IDLER ; W/REM EB 54" BELT W 7" RLR 35DWIDE BASE
Part # E7P35TEIR54SBWB
BDI # 23158333
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
E6P-15IVRI-36SB-7
Description
E6P-15IVRI-36SB-7 V-RETURN IMPACT IDLER ; 36" BELT W 6" RLR 15DEG
Part # E6P15IVRI36SB-7
BDI # 23156801
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-15IVRI-42SB-7
Description
E6P-15IVRI-42SB-7 V-RETURN IMPACT IDLER ; 42" BELT W 6" RLR 15DEG
Part # E6P15IVRI42SB-7
BDI # 23156804
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
HC5-35TE-54SB
Description
HC5-35TE-54SB TROUGHING IDLER ; 54" BELT W 5" RLR 35DEG CEMA C
Part # HC5-35TE-54SB
BDI # 23164222
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount
HC6-FSTE-19.19
Description
HC6-FSTE-19.19 TROUGHING RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # HC6-FSTE-19.19
BDI # 23173046
Features
Roller Width - Inch:
19.19
Roller Width - Millimeter:
487.426
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1371.6
Product Name:
Roller