Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
X350115
Description
XTB35 1-15/16 CONVEYOR PULLEY BUSHING ; PXT35B 1 15/16 XT BUSH W/BOLT
Part # X350115
BDI # 21468199
Features
Size:
1.938 IN Bore | 2.5 IN LTB
Used For:
Conveyor Pulley
Part Description:
XT35 Bushing
Inch - Metric:
Inch
Other Features:
6.313 Inch Flange OD | 4 Bolts
Product Name:
XT Bushing
3504-10.5
Description
3504-10.5 CB-504 ROLL ASSEMBLY ; ROLL ASSEMBLY
Part # 3504-10.5
BDI # 21472991
Features
Size:
4.5 IN Dia | 10.5 IN Length
Used For:
Conveyor Belt
Part Description:
Roller Shaft
Inch - Metric:
Inch
Product Name:
Roller Shaft
Features
Size:
72 IN L
Used For:
18 Inch Dia Drum Conveyor Pulley
Part Description:
Craft-Lag Lagging Pad
Inch - Metric:
Inch
Material:
SBR
Other Features:
60 Durometer | Field Replaceable Pad
Product Name:
Lagging Pad
C5-35TE-36SB
Description
C5-35TE-36SB CONVEYOR IDLER ASSEMBLY ; 36" BLT WID 5" RLR DIA TE 35 DEG CEMA C
Part # C5-35TE-36SB
BDI # 21455610
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount