06B-2-24B
Description
06B-2-24B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001466
BDI # 18117972
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
06B-2-24A
Description
06B-2-24A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001465
BDI # 18117971
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
06B-2-24TL-1210
Description
06B-2-24TL-1210 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001467
BDI # 18117973
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed