083B-15B

COMPARE

083B-15B

Description
083B-15B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001899

BDI # 18118403

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.63
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-15A

COMPARE

083B-15A

Description
083B-15A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001898

BDI # 18118402

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.63
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY