08B-3-25TL-2012
Description
08B-3-25TL-2012 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002392
BDI # 18118871
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed