10B-24B
Description
10B-24B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002759
BDI # 18119248
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
10B-24TL-2012
Description
10B-24TL-2012 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002762
BDI # 18119251
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
10B-24BH
Description
10B-24BH ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002760
BDI # 18119249
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
10B-24A
Description
10B-24A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002758
BDI # 18119247
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
10B-24BSS
Description
10B-24BSS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002761
BDI # 18119250
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore