10B-114TL-2517
Description
10B-114TL-2517 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002579
BDI # 18119045
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Bushed
10B-114B
Description
10B-114B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002578
BDI # 18119044
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore
10B-95A
Description
10B-95A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002994
BDI # 18119447
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
10B-95TL-2517
Description
10B-95TL-2517 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002995
BDI # 18119448
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Bushed
10B-114A
Description
10B-114A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002577
BDI # 18119043
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore