12B-75A
Description
12B-75A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003571
BDI # 18119973
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.344
Pitch Diameter - Millimeter:
454.92
Mounting Method:
Rough Bore
12B-72A
Description
12B-72A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003570
BDI # 18119972
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Rough Bore
12B-68A
Description
12B-68A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003568
BDI # 18119970
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore
12B-95TL-2517
Description
12B-95TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003583
BDI # 18119984
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Bushed
12B-95A
Description
12B-95A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003581
BDI # 18119982
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore