12B-2-24B
Description
12B-2-24B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003272
BDI # 18119667
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
12B-2-24TL-2517
Description
12B-2-24TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003273
BDI # 18119668
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
12B-2-24A
Description
12B-2-24A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003271
BDI # 18119666
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore