12B-2-18TL-2012
Description
12B-2-18TL-2012 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003249
BDI # 18119650
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
12B-2-49A
Description
12B-2-49A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003333
BDI # 18119716
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.705
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.047
Pitch Diameter - Millimeter:
297.3
Mounting Method:
Rough Bore
12B-2-19A
Description
12B-2-19A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003250
BDI # 18119651
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
12B-2-19TL-2012
Description
12B-2-19TL-2012 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003252
BDI # 18119653
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
12B-2-47A
Description
12B-2-47A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003331
BDI # 18119714
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore