12B-3-15B
Description
12B-3-15B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003417
BDI # 18119813
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
12B-3-15A
Description
12B-3-15A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003416
BDI # 18119812
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore