12B-3-95A
Description
12B-3-95A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003535
BDI # 18119914
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore
12B-3-90A
Description
12B-3-90A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003534
BDI # 18119913
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore
12B-3-95B
Description
12B-3-95B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003536
BDI # 18119915
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore